Shop SIKA
See all product information
Create Account
Pro Select Limestone Polyurethane Mortar Joint Sealant 10.1 oz
- Mfr # 515313
- Zoro # G106462969
product price:
$
8.55
/ea
Sold in multiples of 12 for
$102.60
Key Features
Container Type
Cartridge
Container Size
10.1 oz
Color
Limestone
Series
Pro Select
Sealant Base
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515313
- Zoro #
- G106462969
- UPC #
- 33886093910
- Country of Origin
- China
Dimensions
- Container Size
- 10.1 oz
Details
- Container Type
- Cartridge
- Color
- Limestone
- Series
- Pro Select
- Sealant Base
- Polyurethane
Description
Sikaflex 10.1oz Mortar Fix. One -component, textured, polyurethane sealant. A moisture-cured, 1-component, polyurethane-based, non-sag elastomeric sealant was capable of 25% joint movement. Ideal for weatherproofing of joints between brick wood, blockwork, masonry, concrete or metal frames. Permanently elastic, allowing cracks to expand and contract. Textured for mortar and stucco-like appearances. Super adhesion and durability.
- • Waterproof and water immersible after cure
- • Shrink and crack resistant
- • Paintable, stainable and sandable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.