Shop SIKA
See all product information
Create Account
Quick Winter Boost-Winter Additive for SikaQuick VOH and 2500 10lb Pail
- Mfr # 583229
- Zoro # G412510156
product price:
$
409.99
/ea
Free Shipping & Returns
Key Features
Container Size
10lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 583229
- Zoro #
- G412510156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10lb
Description
- •Easy to use
- •Allows for faster repairs in colder ambient air temperatures
- •For cold temperature applications; 20- 45F (-6 - 7C)
- •Non chloride based technology
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.