Zoro Homepage

Remover, 208 Series, 33.8 oz, Can

  • Mfr # 93285

  • Zoro # G116118719


product price: $46.39
/ea

Key Features

For Use on Adhesive Type
Sealants
Flash Point (F)
100 Degrees F
On-Part Life
8 hr
Base Type
Solvent-Based
Specific Gravity
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93285
Zoro #
G116118719
UPC #
7612894422016
Country of Origin
Multiple

Dimensions

Container Size
33.8 oz

Details

For Use on Adhesive Type
Sealants
Item
Remover
Flash Point (F)
100 Degrees F
On-Part Life
8 hr
Base Type
Solvent-Based
Specific Gravity
Not Rated
Viscosity
Not Rated
Product Type
Remover
Container Type
Can
Series
208
Maximum Application Temperature
104 Degrees F
Minimum Application Temperature
40 Degrees F
VOC Content Weight
772 g/L
Contains Methylene Chloride
None
Cured Color
Clear

Description

Remover, Container Size 33.8 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sealants, On-Part Life 8 hr, Product Type Remover, Specific Gravity Not Rated, Series 208, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 100 Degrees F, Minimum Application Temperature 40 Degrees F, Standards Not Applicable, VOC Content Weight 772 g/L, Viscosity Not Rated, Maximum Application Temperature 104 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.