Sealant, 10 oz, Cartridge, Black, Polyurethane Base, Sikaflex 291 LOT

  • Mfr # 90927

  • Zoro # G216118794


product price: $13.25
/ea

Key Features

Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Full Cure Time
7 day
Application
Marine
Series
Sikaflex 291 LOT
Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90927
Zoro #
G216118794
UPC #
033886002721
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Full Cure Time
7 day
Application
Marine
Series
Sikaflex 291 LOT
Standards
N/A - Not Rated
Container Type
Cartridge
Elongation
550 %
Sealant Properties
Elastic, Moisture Cure, Non-corrosive, Non-Sag
Sealant Base
Polyurethane
Item
Sealant
Working Time
4 hr
Color
Black
Minimum Performance Temperature
-40 Degrees F
Finishing Features
Paintable, Sandable
Maximum Performance Temperature
194 Degrees F

Description

Sealant, Color Black, Application Marine, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Elastic, Moisture Cure, Non-corrosive, Non-Sag, Standards N/A - Not Rated, Elongation 550 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 4 hr, Product Type Sealant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.