Zoro Homepage

Sealant, 10 oz, Cartridge, Black, Sikaflex 295 UV

  • Mfr # 778

  • Zoro # G116118832


product price: $28.19
/ea

Key Features

Resistance Properties
Chemical Resistant, Oil Resistant, Ultraviolet Resistant, Water Resistant
Color
Black
Working Time
45 min
Container Size
10 oz
Application
Marine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778
Zoro #
G116118832
UPC #
7612894009170
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Resistance Properties
Chemical Resistant, Oil Resistant, Ultraviolet Resistant, Water Resistant
Item
Sealant
Color
Black
Working Time
45 min
Application
Marine
Elongation
500 %
Series
Sikaflex 295 UV
Standards
N/A - Not Rated
Container Type
Cartridge
Full Cure Time
7 day
Sealant Properties
Moisture Cure, Non-Sag
Maximum Performance Temperature
194 Degrees F
Minimum Performance Temperature
-58 Degrees F
Finishing Features
Paintable

Description

Sealant, Color Black, Application Marine, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Chemical Resistant, Oil Resistant, Ultraviolet Resistant, Water Resistant, Sealant Properties Moisture Cure, Non-Sag, Standards N/A - Not Rated, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 45 min, Product Type Sealant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.