Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant, 10 oz, Cartridge, White, Polyurethane Base, Sikaflex 291 LOT

  • Mfr # 90925

  • Zoro # G216118770


product price: $13.25
/ea

Key Features

Elongation
550 %
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Application
Marine
Full Cure Time
7 day
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90925
Zoro #
G216118770
UPC #
033886002707
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Elongation
550 %
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Application
Marine
Full Cure Time
7 day
Color
White
Container Type
Cartridge
Item
Sealant
Working Time
4 hr
Standards
N/A - Not Rated
Series
Sikaflex 291 LOT
Sealant Properties
Elastic, Moisture Cure, Non-corrosive, Non-Sag
Sealant Base
Polyurethane
Maximum Performance Temperature
194 Degrees F
Finishing Features
Paintable, Sandable
Minimum Performance Temperature
-40 Degrees F

Description

Sealant, Color White, Application Marine, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Elastic, Moisture Cure, Non-corrosive, Non-Sag, Standards N/A - Not Rated, Elongation 550 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 4 hr, Product Type Sealant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.