Zoro Homepage

Sealant, 10 oz, Cartridge, White, Sikaflex 291

  • Mfr # 90919

  • Zoro # G516118739


product price: $13.99
/ea

Key Features

Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Sealant Properties
Elastic, Low Odor, Moisture Cure, Non-corrosive, Non-Sag
Container Type
Cartridge
Working Time
45 min
Application
Marine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90919
Zoro #
G516118739
UPC #
033886002677
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Sealant Properties
Elastic, Low Odor, Moisture Cure, Non-corrosive, Non-Sag
Container Type
Cartridge
Working Time
45 min
Application
Marine
Item
Sealant
Full Cure Time
7 day
Color
White
Series
Sikaflex 291
Elongation
500 %
Standards
N/A - Not Rated
Minimum Performance Temperature
-58 Degrees F
Maximum Performance Temperature
194 Degrees F
Finishing Features
Paintable, Sandable

Description

Sealant, Color White, Application Marine, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Elastic, Low Odor, Moisture Cure, Non-corrosive, Non-Sag, Standards N/A - Not Rated, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 45 min, Product Type Sealant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.