Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant, 10 oz, Cartridge, White, Silicone Base, Sikasil N Plus US

  • Mfr # 432029

  • Zoro # G616118851


product price: $14.19
/ea

Key Features

Sealant Base
Silicone
Container Type
Cartridge
Series
Sikasil N Plus US
Full Cure Time
7 day
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432029
Zoro #
G616118851
UPC #
033886065900
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Sealant Base
Silicone
Item
Sealant
Container Type
Cartridge
Series
Sikasil N Plus US
Full Cure Time
7 day
Application
Multipurpose
Elongation
430 %
Standards
ASTM C-920 Type S Grade NS Class 25, TT-S-001543A Class A, TT-S-00230C Type II Class A
Sealant Properties
Elastomeric, Neutral Cure, Non-Sag
Color
White
Working Time
15 min
Resistance Properties
Chemical Resistant, Oil Resistant, Ultraviolet Resistant, Water Resistant
Minimum Performance Temperature
-80 Degrees F
Maximum Performance Temperature
350 Degrees F

Description

Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Chemical Resistant, Oil Resistant, Ultraviolet Resistant, Water Resistant, Sealant Properties Elastomeric, Neutral Cure, Non-Sag, Standards ASTM C-920 Type S Grade NS Class 25, TT-S-001543A Class A, TT-S-00230C Type II Class A, Elongation 430 Percent, Full Cure Time 7 day, Maximum Performance Temperature 350 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.