Shop SIKA
See all product information
Create Account
Sealant, Black, 295 mL
- Mfr # 417241
- Zoro # G623939296
product price:Â
$
20.45
/ea
Key Features
Series
Sikasil SG-10
Finishing Features
Paintable
Container Type
Cartridge
Flash Point
192 Degrees F
Maximum Application Temperature
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417241
- Zoro #
- G623939296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
Details
- Series
- Sikasil SG-10
- Finishing Features
- Paintable
- Container Type
- Cartridge
- Item
- Sealant
- Flash Point
- 192 Degrees F
- Maximum Application Temperature
- 140 Degrees F
- Full Cure Time
- 10 day
- Elongation
- 400 %
- Maximum Performance Temperature
- 104 Degrees F
- Cure Type
- Moisture
- Working Time
- 15 min
- Minimum Application Temperature
- -35 Degrees F
- Sealant Properties
- Fast-Curing
- Standards
- ASTM C661, ASTM D412
- Sealant Base
- Silicone
- Color
- Black
- Minimum Performance Temperature
- 41 Degrees F
- For Use On Surface Material
- Aluminum, Ceramic, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
- Application
- Multipurpose
Description
Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sealant Properties Fast-Curing, Standards ASTM C661, ASTM D412, Elongation 400 Percent, Full Cure Time 10 day, Maximum Performance Temperature 104 Degrees F, Minimum Performance Temperature 41 Degrees F, Working Time 15 min, For Use On Surface Material Aluminum, Ceramic, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood, Cure Type Moisture, Flash Point 192 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.