Shop SIKA
See all product information
Create Account
Sealant, Clear, 10 fl oz
- Mfr # 432053
- Zoro # G523939334
product price:Â
$
16.99
/ea
Key Features
Resistance Properties
Mold Resistant, Nonsagging, Ozone Resistant, Ultraviolet Resistant
Sealant Base
Silicone
Working Time
15 min
Container Type
Cartridge
Series
Sikasil N Plus US
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 432053
- Zoro #
- G523939334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
Details
- Resistance Properties
- Mold Resistant, Nonsagging, Ozone Resistant, Ultraviolet Resistant
- Sealant Base
- Silicone
- Working Time
- 15 min
- Container Type
- Cartridge
- Series
- Sikasil N Plus US
- Cure Type
- Moisture
- Maximum Performance Temperature
- 350 Degrees F
- For Use On Surface Material
- Metal, Wood
- Joint Compression Expansion Tolerance
- 15 +/- 5 (Translucent); 30 +/- 5 (Pigmented)
- Standards
- ASTM C661, ASTM D412
- Full Cure Time
- 7 day
- Flash Point
- 194 Degrees F
- Item
- Sealant
- Finishing Features
- Paintable
- Color
- Clear
- Minimum Application Temperature
- -35 Degrees F
- Maximum Application Temperature
- 140 Degrees F
- Minimum Performance Temperature
- -80 Degrees F
- Application
- Multipurpose
- Elongation
- 430 %
Description
Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mold Resistant, Nonsagging, Ozone Resistant, Ultraviolet Resistant, Standards ASTM C661, ASTM D412, Elongation 430 Percent, Full Cure Time 7 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -80 Degrees F, Working Time 15 min, For Use On Surface Material Metal, Wood, Cure Type Moisture, Flash Point 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.