Sealant, Clear, 295 mL
- Mfr # 562033
- Zoro # G223939337
product price:Â
$
15.15
/ea
Key Features
Color
Clear
Maximum Performance Temperature
104 Degrees F
Sealant Base
Silicone
Resistance Properties
High Temperature Resistant, Ultraviolet Resistant
Minimum Application Temperature
41 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 562033
- Zoro #
- G223939337
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
Details
- Color
- Clear
- Maximum Performance Temperature
- 104 Degrees F
- Sealant Base
- Silicone
- Resistance Properties
- High Temperature Resistant, Ultraviolet Resistant
- Minimum Application Temperature
- 41 Degrees F
- Elongation
- 400 %
- Maximum Application Temperature
- 104 Degrees F
- Full Cure Time
- 10 day
- Item
- Sealant
- Finishing Features
- Paintable
- Standards
- ASTM D412, ISO 48-4, NSF/ANSI 51
- For Use On Surface Material
- Metal, Wood
- Application
- Multipurpose
- Cure Type
- Moisture
- Container Type
- Cartridge
- Minimum Performance Temperature
- 41 Degrees F
- Working Time
- 15 min
- Series
- Sikasil GP-101
Description
Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties High Temperature Resistant, Ultraviolet Resistant, Standards ASTM D412, ISO 48-4, NSF/ANSI 51, Elongation 400 Percent, Full Cure Time 10 day, Maximum Performance Temperature 104 Degrees F, Minimum Performance Temperature 41 Degrees F, Working Time 15 min, For Use On Surface Material Metal, Wood, Cure Type Moisture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.