Sika, 400% Elongation, 4.5 gal Sz, White
Mfr # 782979
Zoro # G322254034
product price: $1,222.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782979
Zoro #
G322254034
UPC #
-
Country of Origin
United States
Description
Sika, Color White, Application Multipurpose, Container Size 4.5 gal, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Chemical Resistant, Nonsagging, Oil Resistant, Water Resistant, Sealant Properties Capable of Withstanding High Dynamic Stresses, Elastic with Good Gap Filling, Standards OSHA 29 CFR 1910.1200, Elongation 400 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 35 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.