Zoro Homepage

Sika, 500% Elongation, 13.5 oz Sz, White

  • Mfr # 188067

  • Zoro # G922254052


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188067
Zoro #
G922254052
UPC #
-
Country of Origin
United States

Description

Sika, Color White, Application Multipurpose, Container Size 13.5 oz, Container Type Sausage Pack, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Bonds Well to a Wide Variety of Substrates, Resistant to Aging, Standards EN45545-2, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 45 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.