Zoro Homepage

Sika AnchorFix-3001 Series, Gray, 4 gal, Pail

  • Mfr # SIKA-456435

  • Zoro # G910736768


product price: $86.95
/ea
Sold in multiples of 12 for $1,043.40
Free Shipping & Returns

Key Features

Application
General Purpose
Color
Gray
Container Size
4 gal
Container Type
Pail
Series
Sika AnchorFix-3001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-456435
Zoro #
G910736768
UPC #
81520200245
Country of Origin
United States

Dimensions

Container Size
4 gal

Details

Application
General Purpose
Color
Gray
Container Type
Pail
Series
Sika AnchorFix-3001
Adhesive Grouping
Anchoring Adhesives
Meets
ASTM C 881, ASTM C 882, ASTM D 695, ASTM D 570, ASTM D 468, ASTM D 2566
Weight
1.25 lb
Product Form
Liquid
Number of Components
Two Component

Description

Sika AnchorFix-3001 100% Pure Epoxy 20oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.