Zoro Homepage

Sika AnchorFix-3001 Series, White, 600 ml, Unipac

  • Mfr # SIKA-456434

  • Zoro # G710736746


product price: $50.35
/ea

Key Features

Application
General Purpose
Color
White
Container Size
600 ml
Container Type
Unipac
Series
Sika AnchorFix-3001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-456434
Zoro #
G710736746
UPC #
33886078818
Country of Origin
United States

Dimensions

Container Size
600 ml

Details

Application
General Purpose
Color
White
Container Type
Unipac
Series
Sika AnchorFix-3001
Adhesive Grouping
Anchoring Adhesives
Number of Components
Two Component
Meets
ASTM C 881, ASTM C 882, ASTM D 695, ASTM D 570, ASTM D 468, ASTM D 2566
Weight
1 lb
Product Form
Liquid

Description

Sika AnchorFix-3001 100% Pure Epoxy 8.5oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.