Zoro Homepage

Sika Primer, 1 L , 795 g/L Content Weight

  • Mfr # 528837

  • Zoro # G522254513


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528837
Zoro #
G522254513
UPC #
-
Country of Origin
United States

Description

Sika Primer, Container Size 1 L, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Adhesives, Sealants, On-Part Life 10 min, Product Type Activator, Series AKTIVATOR 205-L, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 57 Degrees F, Minimum Application Temperature 5 Degrees C, Standards 29 CFR 1910.1200, VOC Content Weight 795 g/L, Viscosity ca. 2 mPa (68 Degrees F / 20 Degrees C), Maximum Application Temperature 40 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.