Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sikabond Construction Adhesive, 10.1 oz

  • Mfr # 33886000475

  • Zoro # G204152205


product price: $32.15
/ea

Key Features

Weight
419.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33886000475
Zoro #
G204152205
UPC #
033886000475
Country of Origin
China

Details

Item
Glue Stick
Weight
419.2 oz

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Sikabond Construction Adhesive
Specifications
  • Capacity: 10.1 oz
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.