Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sikadur 21 Lo-Mod LV Series, Clear, 4 gal, Pail

  • Mfr # SIKA-106594

  • Zoro # G810736721


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Clear
Container Size
4 gal
Container Type
Pail
Full Cure
2 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-106594
Zoro #
G810736721
UPC #
33886005814
Country of Origin
United States

Dimensions

Container Size
4 gal

Details

Application
Construction & Concrete
Color
Clear
Container Type
Pail
Full Cure
2 Hours
Shear Strength
Mortar: 2,000 psi, Neat: 5,670 psi
Series
Sikadur 21 Lo-Mod LV
Weight
40 lb
Adhesive Grouping
Epoxy & Structural Adhesives
Meets
ASTM C-881 Type II Grade 1 Class B/C, AASHTO M-235
Product Form
Liquid
Number of Components
Two Component

Description

Sikadur 21 Lo-Mod LV Epoxy 2-Component 4 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.