Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sikadur 22 Lo Mod Series, Black, 600 ml, Unipac

  • Mfr # SIKA-91105

  • Zoro # G610736754


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Black
Container Size
600 ml
Container Type
Unipac
Full Cure
5 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-91105
Zoro #
G610736754
UPC #
33886005388
Country of Origin
United States

Dimensions

Container Size
600 ml

Details

Application
Construction & Concrete
Color
Black
Container Type
Unipac
Full Cure
5 Hours
Shear Strength
Mortar: 3,000 psi, Neat: 5,700 psi
Series
Sikadur 22 Lo Mod
Product Form
Liquid
Number of Components
Two Component
Adhesive Grouping
Epoxy & Structural Adhesives
Weight
40 lb
Meets
ASTM C-881 Type III Grade 2 Class C, AASHTO M-235

Description

Sikadur 22 Lo Mod 2-Component Medium-Viscosity Epoxy Resin Binder 4 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.