Zoro Homepage

Sikadur 30 Series, Gray, 1 gal, Pail

  • Mfr # SIKA-91101

  • Zoro # G310736788


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Gray
Container Size
1 gal
Container Type
Pail
Shear Strength
3,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-91101
Zoro #
G310736788
UPC #
33886008020
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Application
Construction & Concrete
Color
Gray
Container Type
Pail
Shear Strength
3,600 psi
Series
Sikadur 30
Adhesive Grouping
Epoxy & Structural Adhesives
Weight
19 lb
Product Form
Paste
Meets
ASTM C-881 Type I/IV Grade 3 Class C, AASHTO M-235
Number of Components
Two Component

Description

Sikadur 30 2-Component Structural Epoxy Paste for use with CarboDur Strips 1 Gallon Unit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.