Sikadur 31 LPL Series, Concrete Gray, 2 gal, Pail

  • Mfr # SIKA-107388

  • Zoro # G710736791


product price:  $550.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Concrete Gray
Container Size
2 gal
Container Type
Pail
Full Cure
6 - 8 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-107388
Zoro #
G710736791
UPC #
33886005944
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Application
Construction & Concrete
Color
Concrete Gray
Container Type
Pail
Full Cure
6 - 8 Hours
Shear Strength
2,000 - 2,300 psi
Series
Sikadur 31 LPL
Weight
49 lb
Number of Components
Two Component
Product Form
Paste
Adhesive Grouping
Epoxy & Structural Adhesives
Meets
ASTM C-881 Type I/IV Grade 3 Class C, AASHTO M-235

Description

Sikadur 31 Hi-Mod Gel LPL High-Strength Structural Extended Pot Life Epoxy Paste Adhesive 3 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.