Zoro Homepage

Sikadur 31 Series, Concrete Gray, 3 gal, Pail

  • Mfr # SIKA-187607

  • Zoro # G210736833


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Concrete Gray
Container Type
Pail
Full Cure
1.5 - 2.5 Hours
Shear Strength
4,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-187607
Zoro #
G210736833
UPC #
33886006941
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Application
Construction & Concrete
Color
Concrete Gray
Container Type
Pail
Full Cure
1.5 - 2.5 Hours
Shear Strength
4,600 psi
Series
Sikadur 31
Weight
50 lb
Number of Components
Two Component
Product Form
Paste
VOC Content
4 g/L
Adhesive Grouping
Epoxy & Structural Adhesives
Meets
ASTM C-881 Type I/IV Grade 3 Class B/C, AASHTO M-235, NSF/ANSI 61

Description

Sikadur 31 Hi-Mod High-Strength Structural Epoxy Paste Adhesive 3 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.