Zoro Homepage

Sikadur 31 Series, White, 1 Gallon, Pail

  • Mfr # SIKA-402999

  • Zoro # G010736705


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
White
Container Type
Pail
Full Cure
1.5 - 2.5 Hours
Shear Strength
4,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-402999
Zoro #
G010736705
UPC #
33886046619
Country of Origin
United States

Dimensions

Container Size
1 Gallon

Details

Application
Construction & Concrete
Color
White
Container Type
Pail
Full Cure
1.5 - 2.5 Hours
Shear Strength
4,600 psi
Series
Sikadur 31
VOC Content
4 g/L
Adhesive Grouping
Epoxy & Structural Adhesives
Number of Components
Two Component
Meets
ASTM C-881 Type I/IV Grade 3 Class B/C, AASHTO M-235, NSF/ANSI 61
Weight
20 lb
Product Form
Paste

Description

Sikadur 31 High-Modulus High-Strength Structural Epoxy Paste Adhesive 1 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.