Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sikadur 32 LPL Series, White, 300 ml, Cartridge

  • Mfr # SIKA-91110

  • Zoro # G010736828


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
White
Container Type
Cartridge
Full Cure
6 -7 Hours
Shear Strength
6,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-91110
Zoro #
G010736828
UPC #
33886005401
Country of Origin
Japan

Dimensions

Container Size
300 ml

Details

Application
Construction & Concrete
Color
White
Container Type
Cartridge
Full Cure
6 -7 Hours
Shear Strength
6,400 psi
Series
Sikadur 32 LPL
Meets
ASTM C-881 Types I/II Grade 2 Class C, AASHTO M-235
Number of Components
Two Component
Weight
48 lb
Product Form
Liquid
Adhesive Grouping
Epoxy & Structural Adhesives

Description

Sikadur 32 LPL High-Modulus High-Strength Extended Pot Life Epoxy Bonding/Grouting Adhesive 4 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.