Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sikadur 33 Series, Concrete Gray, 4 gal, Pail

  • Mfr # SIKA-105311

  • Zoro # G110736704


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Concrete Gray
Container Size
4 gal
Container Type
Pail
Full Cure
25 - 30 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-105311
Zoro #
G110736704
UPC #
33886008235
Country of Origin
United States

Dimensions

Container Size
4 gal

Details

Application
Construction & Concrete
Color
Concrete Gray
Container Type
Pail
Full Cure
25 - 30 Minutes
Shear Strength
2,200 psi
Series
Sikadur 33
Adhesive Grouping
Epoxy & Structural Adhesives
Product Form
Paste
Meets
ASTM C-881 Type I/IIĀ Grade 3 Class B/C, AASHTO M-235
Weight
34 lb
Number of Components
Two Component

Description

High-Modulus High-Strength Structural Very Rapid-Curing Epoxy Smooth-Paste Adhesive, 2 Gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.