Sikadur 35 LPL Series, Gray, 20 oz, Cartridge

  • Mfr # SIKA-106597

  • Zoro # G910736829


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Gray
Container Size
20 oz
Container Type
Cartridge
Series
Sikadur 35 LPL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-106597
Zoro #
G910736829
UPC #
33886005845
Country of Origin
Mexico

Dimensions

Container Size
20 oz

Details

Application
Construction & Concrete
Color
Gray
Container Type
Cartridge
Series
Sikadur 35 LPL
Product Form
Liquid
Meets
ASTM C-881 Type I/II/IV Grade 1 Class C, AASHTO M-235
Weight
31 lb
Number of Components
Two Component
Adhesive Grouping
Epoxy & Structural Adhesives

Description

Sikadur 35 Hi-Mod LV LPL - Low Viscosity Long Pot Life Epoxy Resin 3 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.