Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sikadur 35 Series, Clear/Amber, 3 gal, Pail

  • Mfr # SIKA-91111

  • Zoro # G410736756


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Clear/Amber
Container Size
3 gal
Container Type
Pail
Full Cure
3 - 3.5 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-91111
Zoro #
G410736756
UPC #
33886005418
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Application
Construction & Concrete
Color
Clear/Amber
Container Type
Pail
Full Cure
3 - 3.5 Hours
Shear Strength
5,100 psi
Series
Sikadur 35
Number of Components
Two Component
Adhesive Grouping
Epoxy & Structural Adhesives
Meets
ASTM C-881 Type I/II/IV Grade 1 Class C, AASHTO M-235
Product Form
Liquid
Weight
31 lb

Description

Hi-Mod LV High Modulus Low Viscosity High Strength Epoxy Grouting/Sealing/Binder Adhesive, 3 Gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.