Sikadur 52 Series, Clear/Pale Yellow, 0.18 oz, Pail

  • Mfr # SIKA-91258

  • Zoro # G710736692


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Clear/Pale Yellow
Container Size
0.18 oz
Container Type
Pail
Shear Strength
4,300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-91258
Zoro #
G710736692
UPC #
33886005562
Country of Origin
United States

Dimensions

Container Size
0.18 oz

Details

Application
Construction & Concrete
Color
Clear/Pale Yellow
Container Type
Pail
Shear Strength
4,300 psi
Series
Sikadur 52
Meets
ASTM C-881 Type I/II Grade 1 Class C, AASHTO M-235
Weight
33 lb
Product Form
Liquid
Number of Components
Two Component
Adhesive Grouping
Epoxy & Structural Adhesives

Description

Sikadur 52 2-Component Epoxy Injection Adhesive 3 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.