This item is Discontinued.

Sika Sikadur AnchorFix-500 Series, Gray, 55 oz, Cartridge SIKA-465474

This item is Discontinued.

Sika

Sikadur AnchorFix-500 Series, Gray, 55 oz, Cartridge (Discontinued)

Mfr # SIKA-465474
Zoro # G510736687
UPC # 7612895086699
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SIKA-465474
Zoro #
G510736687
UPC #
7612895086699
Country of Origin
United States

Dimensions

Container Size
55 oz

Details

Application
General Purpose
Color
Gray
Container Type
Cartridge
Consistency
Liquid
Weight
3.2 lb
Series
Sikadur AnchorFix-500

Description

AnchorFix-500 High-Performance, 2-Component Adhesive Anchor System, 55oz Cartridge

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.