Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sikadur Injection Gel Series, Gray, 4 gal, Pail

  • Mfr # SIKA-107732

  • Zoro # G910736737


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Gray
Container Size
4 gal
Container Type
Pail
Shear Strength
3,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-107732
Zoro #
G910736737
UPC #
33886005999
Country of Origin
United States

Dimensions

Container Size
4 gal

Details

Application
Construction & Concrete
Color
Gray
Container Type
Pail
Shear Strength
3,700 psi
Series
Sikadur Injection Gel
Number of Components
Two Component
Weight
59 lb
Product Form
Paste
Meets
ASTM C-881 Type I/IV Grade 3 Class C, AASHTO M-235
Adhesive Grouping
Epoxy & Structural Adhesives

Description

Injection Gel High-Modulus High-Strength Structural Non-Abrasive Smooth Epoxy Paste Adhesive, 4 Gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.