Sikaflex 15 LM Elastomeric Sealant, 20oz- Colonial White, PK 20

  • Mfr # SL-SK-SF15LM-20-20-CW

  • Zoro # G502211857


product price:  $388.99
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-SK-SF15LM-20-20-CW
Zoro #
G502211857
UPC #
-
Country of Origin
United States

Description

Formulated to be used with moving joints or where high movement capabilities are needed, the Sikaflex-15 LM is a low-modulus, 1-component, polyurethane-based elastomeric sealant with joint movement of +100% / -50%.
It has great adhesion properties, so bonding to most construction materials without a primer is possible. Once cured, the non-sag sealant is paintable using water, oil, and rubber based paints to match surrounding materials.
Color: Colonial White
Size: 20 oz
Qty: 20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.