Zoro Homepage

Sikaflex 252 Series, White, 300 ml, Cartridge

  • Mfr # SIKA-90915

  • Zoro # G010736804


product price: $28.99
/ea

Key Features

Application
General Purpose
Color
White
Container Type
Cartridge
Chemical Base
Polyurethane
Application Temp. Range
-40° to 195°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-90915
Zoro #
G010736804
UPC #
33886005210
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Application
General Purpose
Color
White
Container Type
Cartridge
Chemical Base
Polyurethane
Application Temp. Range
-40° to 195°F
Series
Sikaflex 252
Weight
1.1 lb
VOC Content
61 g/L
Tensile Strength
435 psi

Description

Sikaflex 252 1-Component Moisture-cured Adhesive White 300ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.