Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sikaflex 552 Series, Beige, 10 oz, Cartridge

  • Mfr # SIKA-106094

  • Zoro # G810736851


product price: $39.15
/ea

Key Features

Application
General Purpose
Color
Beige
Container Type
Cartridge
Chemical Base
Hybrid
Application Temp. Range
-58° to 194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-106094
Zoro #
G810736851
UPC #
7612894448641
Country of Origin
Mexico

Dimensions

Container Size
10 oz

Details

Application
General Purpose
Color
Beige
Container Type
Cartridge
Chemical Base
Hybrid
Application Temp. Range
-58° to 194°F
Series
Sikaflex 552
Weight
1.1 lb
Tensile Strength
290 psi

Description

Sikaflex 552 White One Component Elastic Adhesive 300ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.