Zoro Homepage

Sikaflex NP 1 One-Component Elastomeric Gun-Grade Polyurethane Sealant Aluminum Gray 10.1oz

  • Mfr # 805596

  • Zoro # G312510072


product price: $10.75
/ea

Key Features

Container Size
10.1 oz
Color
Aluminum Gray
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805596
Zoro #
G312510072
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Color
Aluminum Gray
Material
Polyurethane

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.