Zoro Homepage

Sikaflex SL 1 One-Component Self-Leveling Polyurethane Sealant Limestone 5 Gallon Pail

  • Mfr # 807628

  • Zoro # G012509895


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Color
Limestone
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807628
Zoro #
G012509895
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Limestone
Material
Polyurethane

Description

  • • Variety of types and sizes of packaging to help reduce jobsite waste
  • • Wide application temperature range makes Sikaflex SL 1 suitable for all climates
  • • Excellent weatherability for long-lasting performance
  • • Movement capability of ±35% allows expansion and contraction with joint movement
  • • Abrasion-resistant to provide for longer wearing and durability
  • • Easy to gun for quick installation
  • • No priming needed on most surfaces, offering excellent adhesion
  • • Self-leveling sealant, so no tooling needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.