Zoro Homepage

SikaGrout 212 General Purpose Cementitious Grout 50lb

  • Mfr # 90824

  • Zoro # G812510022


product price: $29.45
/ea

Key Features

Container Size
50lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90824
Zoro #
G812510022
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50lb

Description

  • •Easy to use, just add water
  • •Multiple fluidity with one material
  • •Non-metallic, will not stain or rust
  • •Low heat build-up
  • •Excellent for pumping: Does not segregate, even at high flow
  • •No build-up on equipment hopper Superior freeze/thaw resistance
  • •Resistant to oil and water
  • •Meets ASTM C-1107 (Grade C)
  • •Shows positive expansion when tested in accordance with ASTM C-827

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.