Zoro Homepage

Sikasil-GP HT Series, Black, 600 ml, Unipac

  • Mfr # SIKA-432059

  • Zoro # G110736780


product price: $41.95
/ea
Sold in multiples of 24 for $1,006.80

Key Features

Application
General Purpose
Color
Black
Container Size
600 ml
Container Type
Unipac
Chemical Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-432059
Zoro #
G110736780
UPC #
33886066006
Country of Origin
United States

Dimensions

Container Size
600 ml

Details

Application
General Purpose
Color
Black
Container Type
Unipac
Chemical Base
Silicone
Application Temp. Range
-80° to 500°F
Weight
0.85 lb
VOC Content
36 g/L
Tensile Strength
200 psi
Series
Sikasil-GP HT

Description

Sikasil-GP HT Red General Purpose Acetoxy Cure Silicone - High Temperature 295ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.