Sikasil WS-305 AM Neutral-curing Silicone Weatherproofing Sealant, Aluminum Gray, 20oz
Mfr # 599514
Zoro # G512510438
product price: $28.29
/ea
Sold in multiples of 20 for $565.80
Key Features
Container Size
20oz
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599514
Zoro #
G512510438
UPC #
-
Country of Origin
United States
Dimensions
Container Size
20oz
Details
Color
Aluminum Gray
Material
Silicone
Description
- •Meets the requirements of ASTM C920 Type S, Grade NS, Class 50, Use NT, M,G,A
- •Meets the requirements of ASTM C1184,Type S, Use G,A
- •Meets the requirements of AAMA 803.3 and 808.3
- •ASTM E84 with a Flame Spread Index of 15 (Class A acc. to IBC)
- •Los Angeles Research Report (LARR) approved
- •Good UV and weathering resistance
- •Adheres well to many substrates including concrete, glass, metals, coated and painted metals, vinyl, and wood
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.