sil 728 NS, Limestone, Highway/Parking Garage Silicone Sealant 29oz Cartridge
- Mfr # 416944
- Zoro # G212510349
product price:
$
81.15
/ea
Key Features
Container Size
29 oz
Color
Limestone
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416944
- Zoro #
- G212510349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 29 oz
Details
- Color
- Limestone
- Material
- Silicone
Description
- •Durable Ideal for cold climates
- •Excellent flexibility for extreme high and low temperature conditions
- •Excellent flexibility for dynamic joint movement
- •Bonds to most substrates without priming
- •best performance obtained in horizontal joints when primed
- •Ready to use
- •labor cost reduction
- •Non sag
- •excellent for vertical joints
- •All season ease of application
- •Excellent for use on all types of concrete joints
- •Jet fuel resistant
- •Resistant to road salts
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.