Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, Black, Silicone Base, Sikasil GP

  • Mfr # 432062

  • Zoro # G210988539


product price: $21.15
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Series
Sikasil GP
Working Time
13 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432062
Zoro #
G210988539
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Black
Application
Multipurpose
Series
Sikasil GP
Working Time
13 min
Full Cure Time
1 day
Elongation
500 %
Sealant Base
Silicone
Cure Type
Moisture
Sealant Properties
Superior Adhesion, Smooth Tooling
Minimum Application Temperature
41 Degrees F
Maximum Application Temperature
104 Degrees F
For Use On Surface Material
Ceramic, Fiberglass, Glass, Painted Metal, Plastic, Tile, Wood
Maximum Performance Temperature
350 Degrees F
Minimum Performance Temperature
-76 Degrees F
Resistance Properties
Mold Resistant, Ozone Resistant, Ultraviolet Resistant
VOC Content Weight
52 g/L
Standards
ASTM

Description

Silicone Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Mold Resistant, Ozone Resistant, Ultraviolet Resistant, Sealant Properties Superior Adhesion, Smooth Tooling, Standards ASTM, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 13 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.