Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 10 oz, Cartridge, Red, Silicone Base, Sikasil-GP HT

  • Mfr # 432059

  • Zoro # G516312595


product price: $24.39
/ea

Key Features

Sealant Base
Silicone
Application
Multipurpose
Color
Red
For Use On Surface Material
Glass, Metal, Wood
Maximum Performance Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432059
Zoro #
G516312595
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Sealant Base
Silicone
Application
Multipurpose
Color
Red
For Use On Surface Material
Glass, Metal, Wood
Maximum Performance Temperature
500 Degrees F
Standards
EN 29001, ISO 14001, ISO 9001
Maximum Application Temperature
104 Degrees F
Series
Sikasil-GP HT
Minimum Performance Temperature
60 Degrees F
Cure Type
Moisture
Item
Silicone Sealant
Working Time
13 min
Container Type
Cartridge
Full Cure Time
1 day
Elongation
500 %
Minimum Application Temperature
41 Degrees F
Finishing Features
Paintable
Resistance Properties
Mold Resistant, Nonsagging, Ozone Resistant, Ultraviolet Resistant

Description

Silicone Sealant, Color Red, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mold Resistant, Nonsagging, Ozone Resistant, Ultraviolet Resistant, Standards EN 29001, ISO 14001, ISO 9001, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 500 Degrees F, Minimum Performance Temperature 60 Degrees F, Working Time 13 min, For Use On Surface Material Glass, Metal, Wood, Cure Type Moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.