Thoroseal-584 P Cementitious Waterproof Coating for Concrete Brick and Masonry Gray 80LB
- Mfr # 816403
- Zoro # G112510098
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Size
80lb
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 816403
- Zoro #
- G112510098
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Size
- 80lb
Description
- •High-performance properties
- •Excellent adhesion to mineral substrates
- •Water-vapor permeable
- •Provides texture and color uniformity
- •Wide variety of textured finishes possible
- •Easy to apply by trowel or spray
- •Fills, seals, and hides surface imperfections
- •Produces lasting durability
- •Allows substrate to breathe; protects against surface blisters
- •Enhances structure’s appearance
- •Enhances design options
- •Speeds jobsite production
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.