Shop SIKA
See all product information
Create Account
Top Seal 107 Flexible Waterproofing Polymer-Modified Cementitious Coating Gray 2.65 Gallon
- Mfr # 91147
- Zoro # G812510374
product price:
$
143.99
/ea
Free Shipping & Returns
Key Features
Size
2.65gal
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91147
- Zoro #
- G812510374
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Size
- 2.65gal
Description
- •Improves the water tightness of water-containing concrete tanks, reservoirs, and clear wells
- •Protects against water penetration, yet water vapor permeable (breathable)
- •Excellent freeze/thaw resistance
- •Good adhesion to sound, prepared substrates
- •Easy and fast mixing and application
- •Good abrasion resistance
- •Protects against concrete carbonation (80 mils SikaTop Seal 107 is equivalent to 6 inches of concrete)
- •Can be mixed to slurry or trowelable consistency
- •Improves concrete/masonry appearance
- •Approved for potable water contact
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.