Two-Comp Crack Filler, Liquid, 3 gal, Pail
Mfr # 648881
Zoro # G216119210
product price: $856.99
/ea
Free Shipping & Returns
Key Features
Series
Sikadur 55 SLV
Base Material
Epoxy
Color
Amber, Clear
Container Size
3 gal
Resistance Properties
Chemical Resistant, Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
648881
Zoro #
G216119210
UPC #
767675378376
Country of Origin
Multiple
Dimensions
Container Size
3 gal
Maximum Crack Width+1
1/4 in
Details
Series
Sikadur 55 SLV
Base Material
Epoxy
Color
Amber, Clear
Resistance Properties
Chemical Resistant, Water Resistant
Working Time
20 min
Item
Two-Component Crack Filler
Coverage
175 sq ft
Full Cure Time
11 hr
Container Type
Pail
Product Form
Liquid
Maximum Traffic Hours
6 hr
Cure Type
Ambient
Mixing Ratio+1
2:1
Description
Two-Component Crack Filler, Product Type Two-Component Crack Filler, Base Material Epoxy, Cure Type Ambient, Resistance Properties Chemical Resistant, Water Resistant, Product Form Liquid, Container Size 3 gal, Container Type Pail, Coverage 175 sq ft, Full Cure Time 11 hr, Maximum Crack Width 1/4 in, Maximum Traffic Hours 6 hr, Working Time 20 min, Color Amber, Clear
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.