Shop SIKA USA

Dial thermometers Display range: -40…40 - 0…600 degrees celsius

  • Mfr # Z63142202155831
  • Zoro # G425065223

product price: 
$
460.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z63142202155831
Zoro #
G425065223
UPC #
-
Country of Origin
Germany

Description

SIKA precision bimetal dial thermometers are the proven solution for on-site temperature measurement of liquids and gases in industrial applications. They are suitable for installation in pipelines, containers, machines and plants and do not require external power supply. Due to the high protection class (IP65) and the insensitivity to ambient temperature fluctuations due to the measuring principle, we also recommend these versions for outdoor use. Dial thermometers of types 621 to 681 are local thermometers with cramped-on ring case. Casing, immersion tube and connection are made of stainless steel. All devices comply with EN 13190 and meet class 1. The devices are available in different nominal sizes from 63 to 160 mm. Due to the cramped casings, the thermometers are permanently sealed (IP65) and are ideally suited for casing fillings with silicone oil (optional). We supply many different display ranges with measuring spans from 60 to 600 K. On the connection side, our standard range includes three different designs, six different connection types, various connection threads and numerous immersion tube lengths and diameters. In combination with each other, the versions allow optimal solutions for almost every application.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.