Digital pressure gauge 0 to 230 psi, 1% FS, Medium: air, gases, liquids, Connection: BSP .25
- Mfr # EME8RF2-0016G
- Zoro # G825065151
product price:Â
$
240.99
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
- EME8RF2-0016G
- Zoro #
- G825065151
- UPC #
- 810189502338
- Country of Origin
- China
Description
The battery-operated SIKA digital pressure gauge Type F2 is a cost-effective alternative to a conventional analog manometer, with a typical accuracy of 0.8% (nominally 1%) of the full-scale value. Its ideal applications include standard uses in hydraulics, pneumatics, water and wastewater technology, as well as in plant and mechanical engineering. This digital pressure gauge offers an excellent price-performance ratio and features a 4-digit LCD display with a bar graph and backlighting, zero point correction, and the ability to switch between the most commonly used global units-such as bar, kPa, PSI, kg/cm2, mbar, and MPa-depending on the measuring range.