Shop SIKA USA
Create Account
Digital Pressure Gauge, 0.1% FS, -14 to 580 psi Range, Industrial Pressure Testing & Calibration
- Mfr # EME8REF-D2-0040
- Zoro # G225065164
product price:Â
$
675.99
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
- EME8REF-D2-0040
- Zoro #
- G225065164
- UPC #
- 810189500358
- Country of Origin
- Germany
Description
Digital pressure gauges of the TANTUM series are particularly suitable for both stationary and mobile measurement and display of pressures. The use as a pressure reference allows easy checking, setting and calibration of other pressure measuring devices directly on site, continuous or temporary checking of different system pressures, air-tightness measurement in building envelopes for the detection and elimination of faults as well as for the reduction of structural damage, checking the degree of contamination of filter systems in ventilation systems or air conditioning systems, recording of pressure drops for the determination of leakage devices in tightness tests, measurement of barometric air pressures for the determination of weather conditions, reference pressure gauge for calibration tasks