Shop SUPER STACKER
See all product information
Create Account
School Storage Kit
- Mfr # 38714
- Zoro # G623723840
product price:Â
$
17.99
/ea
Key Features
Color
Clear
Size
Crayon box: 3-1/3 in W x 4-3/4 in D x 1-2/3 in H, Pencil box: 3-3/4 in W x 8-1/3 in D x 1-2/3 in H, Ruler box: 4-1/2 in W x 14-1/5 in D x 2 in H
Gauge Case Material
Polypropylene
Includes
Crayon Box, Pencil Box, Ruler Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38714
- Zoro #
- G623723840
- UPC #
- 091141387143
- Country of Origin
- China
- Color
- Clear
- Gauge Case Material
- Polypropylene
- Includes
- Crayon Box, Pencil Box, Ruler Box
Dimensions
- Size
- Crayon box: 3-1/3 in W x 4-3/4 in D x 1-2/3 in H, Pencil box: 3-3/4 in W x 8-1/3 in D x 1-2/3 in H, Ruler box: 4-1/2 in W x 14-1/5 in D x 2 in H
Description
This cool and convenient school storage kit is part of the Super Stacker family of stackable storage products for the office, school, and home. Features three boxes with snap-tight lids and handles to keep contents secure. The stackable design saves space while the clear box allows you to easily see contents. Crayon box: 3-1/3" W x 4-3/4" D x 1-2/3" H. Pencil box: 3-3/4" W x 8-1/3" D x 1-2/3" H. Ruler box: 4-1/2" W x 14-1/5" D x 2" H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.