E03 Multi Sensor, RH/Temp/Pressure, Stainless Steel Probe, M12 Connector, -40 to 185 F

  • Mfr # W103E030380X00

  • Zoro # G922772099


product price:  $911.99
/ea
Free Shipping & Returns

Key Features

Pressure Accuracy
±1.0 mbar @ 950 - 1050 mbar/hpa (typ.)
Temperature Measuring Range
-40 - 185°F / -40 - 85°C
Length
75 mm
Medium Temperature
-40 - 185°F /-40 - 85°C
Pressure Measuring Range
300 - 1200 mbar/hpa abs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W103E030380X00
Zoro #
G922772099
UPC #
-
Country of Origin
Germany

Dimensions

Length
75 mm
Diameter
10 mm

Details

Pressure Accuracy
±1.0 mbar @ 950 - 1050 mbar/hpa (typ.)
Temperature Measuring Range
-40 - 185°F / -40 - 85°C
Medium Temperature
-40 - 185°F /-40 - 85°C
Pressure Measuring Range
300 - 1200 mbar/hpa abs.
Humidity Accuracy
±2.5% RH @ 10 - 90% RH, 20 - 60°C (typ.)
Measuring Medium
Ambient Air (Non-Aggressive Gases)
Humidity Measuring Range
0 - 100% RH
IP Rating
IP40
Electrical Connection
4-pin plug connector M12 x 1

Description

The digital multisensor type E03 simultaneously records ambient temperature, relative humidity and absolute pressure at one measuring point. Even in environments with an extreme vibration load, the robust design enables long service lives. With excellent accuracy over the entire measuring range, the sensor provides reliable measured values with outstanding long-term stability and repeatability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.