Electromagnetic Flow Meter, 0.13-8 GPM, .5 in NPT stainless steel, 232 psi
- Mfr # VMI07BSS00YGX200
- Zoro # G625065214
product price:Â
$
1,724.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VMI07BSS00YGX200
- Zoro #
- G625065214
- UPC #
- 810189504080
- Country of Origin
- Germany
Description
The SIKA induQ VMI series magnetic-inductive flow sensors deliver precise measurement of flow, volumetric flow, and dosing for electrically conductive liquids-without any moving parts. Designed for accuracy, durability, and long-term reliability, these compact sensors are ideal for demanding industrial and OEM applications. Using the proven electromagnetic induction principle, the VMI measures flow independent of fluid properties such as temperature, density, viscosity, and concentration (minimum conductivity: 50 uS/cm). With a full-bore design, there is no additional pressure drop, making it highly efficient for continuous operation. The VMI series excels in environments where traditional mechanical flow meters fail-especially in applications involving contamination or particulate matter. With no moving components, the sensor eliminates mechanical wear and reduces maintenance requirements. Engineered for flexibility, the VMI supports both continuous flow measurement and precise dosing/batching. Output signals are proportional to flow rate and available as frequency (standard) or analog + frequency (optional), allowing seamless integration into PLCs and control systems. With a fast response time (<100 ms) and minimal straight-run requirements, installation is simple and performance is consistent even in compact system designs. Common applications include: Agricultural and fertilizer dosing systems CNC machines and hydraulic systems Industrial chillers and cooling circuits HVAC and chilled water systems Heat pumps and boiler feed systems Water treatment and chemical dosing OEM equipment, skid systems, and custom machinery The induQ VMI is also available with EU RO approval, making it suitable for marine exhaust gas cleaning systems, including urea injection applications. For compact, reliable, and maintenance-free flow measurement, the SIKA VMI series is a proven solution across industries.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.